Motion
41322
Retrieval Tool - Claw Head, 23-1/2 in Overall Length
MI ITEM #04835841
MFR #41322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Claw Head, 23-1/2 in Overall Length
MI ITEM #04835841
MFR #41322

Mfr description
9-41322 RETRIEVER MECHANICAL SPRING CLAW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    23-1/2 in

Details

  • Extendable
    Fixed
  • Head Style
    Claw
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)