Motion
41421
Screwdriver - Slotted TiP, 1/8 in Tip Size, 2 in
MI ITEM #04835845
MFR #41421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/8 in Tip Size, 2 in
MI ITEM #04835845
MFR #41421

Mfr description
9-41421 SCRDRVR 1/8X2" SLOTTED SQ SHANK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2 in
  • Tip Size
    1/8 in

Details

  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Magnetic
    No
  • Tip Style
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)