Motion
4151
Screwdriver - Slotted TiP, 1/4 in Tip Size, 1-1/2 in
MI ITEM #04835847
MFR #4151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/4 in Tip Size, 1-1/2 in
MI ITEM #04835847
MFR #4151

Mfr description
9-4151 SCRDRVR 1/4X1-1/2 SLOT STUB SQUAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-1/2 in
  • Tip Size
    1/4 in

Details

  • Blade Shape
    Square
  • Blade Type
    Square
  • Magnetic
    No
  • Tip Style
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)