Motion
41583
Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length
Mi Item #04835849
MFR #41583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length
Mi Item #04835849
MFR #41583

Mfr description
9-41583 SCRDRVR 1/4X4" SLOTTED SQ SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4 in
  • Tip Size
    1/4 in

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Chemical Resistant
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)