Specifications
Details
- Bit Tip StylePhillips, Slotted
- Bit-Holding StyleChuck
- Double Ended BitsNo
- Handle Bit Storage15
- Handle StylePolycarbonate
- IncludesBits
- RatchetingRatcheting
- Replaceable ShankFixed Shank
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)