Motion
00041
Screwdriver - Phillips TiP, #1 Tip Size, 1-1/2 in
MI ITEM #04835855
MFR #00041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 1-1/2 in
MI ITEM #04835855
MFR #00041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-41855 SCRDRVR #1X1-1/2 PHILLIPS

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Overall Length
    1-1/2 in
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Magnetic
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text