Overview
Mfr description
9-42319 SET WR COMB IGNIT 10PC
Specifications
- Wrench Set TypeCombination
- Number Of Pieces10
- Head AngleOffset
- Wrench Size Range5/32 to 7/16 in
- MaterialAlloy Steel
- Measurement SystemImperial
- Finish CoatingNickel Chrome Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data