Motion
42415
Combination Wrench - Imperial, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size
Mi Item #04835869
MFR #42415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size
Mi Item #04835869
MFR #42415

Mfr description
9-42415 COMB WRENCH 1/2 RATCHETING 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1/2 in
  • Open End Wrench Size  
    1/2 in

Details

  • Measurement System
    Imperial
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)