Motion
42416
Combination Wrench - Imperial, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size
MI ITEM #04835870
MFR #42416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size
MI ITEM #04835870
MFR #42416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    9/16 in
  • Open End Wrench Size  
    9/16 in

Details

  • Measurement System
    Imperial
  • Wrench Type
    Reversible Ratcheting

Overview

Mfr description
9-42416 COMB WRENCH 9/16 RATCHETING 12PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought