Motion
42676
Non-Impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, 6 PT, Standard Type
MI ITEM #04835874
MFR #42676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, 6 PT, Standard Type
MI ITEM #04835874
MFR #42676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-42676 HEX BIT SKT 6MM 3/8 DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    6 mm
  • Socket Points
    6 PT
  • Material
    Steel
  • Overall Length
    4.3000 in
  • UPC_NO
    714994426769
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text