1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
43027
Wrench Set - 12 PC, Box End Type, Nickel Chrome Plated Finish
MI ITEM #
04835885
MFR #
43027
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Wrench Sets
CRAFTSMAN 43027
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
43027
Wrench Set - 12 PC, Box End Type, Nickel Chrome Plated Finish
MI ITEM #
04835885
MFR #
43027
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Head Angle
Offset
Details
Finish Coating
Nickel Chrome Plated
Included Accessories
Set
Measurement System
Metric
Number Of Pieces
12
Wrench Set Type
Box End
Overview
Mfr description
9-43027 BOX WRENCH SET RATCHET 12PC 21MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought