Motion
43493
Impact Socket - 1/4 in Socket Size, 1/4 in Drive, 6 PT, Standard Type, Chrome Finish
MI ITEM #04835902
MFR #43493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/4 in Socket Size, 1/4 in Drive, 6 PT, Standard Type, Chrome Finish
MI ITEM #04835902
MFR #43493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-43493 SKT 1/4 1/4 DR 6PT

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    1/4 in
  • Material
    Steel
  • Socket Points
    6 PT
  • Overall Length
    3.0000 in
  • Finish Coating
    Chrome
  • Shaft Style
    Standard Straight
  • UPC_NO
    714994434931
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text