Motion
43494
Non-Impact Socket - Imperial, 1/4 in Drive Size, 9/32 in Socket Size, 6 PT, Standard Type
MI ITEM #04835903
MFR #43494
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 9/32 in Socket Size, 6 PT, Standard Type
MI ITEM #04835903
MFR #43494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    3.0000 in
  • Socket Size
    9/32 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    714994434948

Overview

Mfr description
9-43494 SKT 9/32 1/4 DR 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought