Overview
Mfr description
9-43929 BOX WRENCH 15/16 X1" 12PT
Specifications
- Wrench TypeStandard Box Wrench
- Number Of EndsDouble End
- Measurement SystemImperial
- Wrench Size15/16 in, 1 in
- Overall Length12-1/2 in
- RatchetRatchet Not Included
- Body MaterialAlloy Steel
- Socket Points12 PT
- Finish CoatingNickel Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data