Overview
Mfr description
9-44048 COMB WRENCH SET 6-32MM & 1/4 -1-
Specifications
- Wrench Set TypeCombination
- Number Of Pieces43
- Head AngleStraight
- MaterialAlloy Steel
- Included AccessoriesSet
- Finish CoatingNickel Chrome Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data