Motion
44331
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, 12 PT, Standard Type
MI ITEM #04835920
MFR #44331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, 12 PT, Standard Type
MI ITEM #04835920
MFR #44331

Mfr description
9-44331 SKT 3/8 3/8 DR 12PT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    3/8 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    714994443315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)