Motion
4459
Adjustable Wrench - 8 in Overall Length, Black Oxide Finish, 0.8750 in Maximum Jaw Capacity
MI ITEM #04835925
MFR #4459
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 8 in Overall Length, Black Oxide Finish, 0.8750 in Maximum Jaw Capacity
MI ITEM #04835925
MFR #4459

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-4459 ADJUSTABLE WRENCH 8" OAL BLACK 15

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    8 in
  • Maximum Jaw Capacity
    0.8750 in
  • Measurement Scale
    Scale Not Included
  • Measurement System
    Imperial
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text