Motion
44604
Adjustable Wrench - 10 in Overall Length, Stainless Steel Material, Chrome Finish, Plain Handle, 1.1250 in Maximum Jaw Capacity
MI ITEM #04835926
MFR #44604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10 in Overall Length, Stainless Steel Material, Chrome Finish, Plain Handle, 1.1250 in Maximum Jaw Capacity
MI ITEM #04835926
MFR #44604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-44604 ADJUSTABLE WRENCH 10" OAL CHROME

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    10 in
  • Maximum Jaw Capacity
    1.1250 in
  • Body Material
    Stainless Steel
  • Handle Style
    Plain
  • Measurement Scale
    Scale Not Included
  • Additional Details
    Spring-Tension Knurl
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text