Motion
44606
Adjustable Wrench - 18 in Overall Length, Alloy Steel Material, Silver Finish, 2.0625 in Maximum Jaw Capacity
MI ITEM #04835928
MFR #44606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 18 in Overall Length, Alloy Steel Material, Silver Finish, 2.0625 in Maximum Jaw Capacity
MI ITEM #04835928
MFR #44606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-44606 ADJUSTABLE WRENCH 18" OAL CHROME

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    18 in
  • Maximum Jaw Capacity
    2.0625 in
  • Body Material
    Alloy Steel
  • Measurement Scale
    Scale Not Included
  • Measurement System
    Imperial
  • Finish Coating
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text