Motion
44664
Wrench Set - 3 PC, Adjustable Type, Nickel Chrome Plated Finish
Mi Item #04835930
MFR #44664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 3 PC, Adjustable Type, Nickel Chrome Plated Finish
Mi Item #04835930
MFR #44664

Mfr description
9-44664 ADJUSTABLE WRENCH SET 3PC 6" 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10 in, 6 in, 8 in

Details

  • Finish Coating
    Nickel Chrome Plated
  • Included Accessories
    Assortment Of Wrenches
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    3
  • Wrench Set Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)