Motion
44694
Combination Wrench - Imperial, Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 5-13/16 in
MI ITEM #04835931
MFR #44694
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 5-13/16 in
MI ITEM #04835931
MFR #44694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    7/16 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    5-13/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT

Overview

Mfr description
C 9-44694 COMBINATION WRENCH 7/16" 12PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought