Motion
44696
Combination Wrench - Imperial, Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-3/16 in
Mi Item #04835933
MFR #44696
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-3/16 in
Mi Item #04835933
MFR #44696

Mfr description
9-44696 COMB WRENCH 9/16 12PT 7-3/16 OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    9/16 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    7-3/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)