Specifications
Dimensions
- Box End Wrench Size1-1/16 in
- Head AngleStraight
- Open End Wrench Size1-1/16 in
- Overall Length14-5/8 in
Details
- Body MaterialAlloy Steel
- Finish CoatingNickel Chrome
- Measurement SystemImperial
- Socket Shape12 PT
- Wrench TypeNon-Ratcheting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)