Motion
44707
Combination Wrenches - Imperial, Nickel Chrome, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15-9/16 in
MI ITEM #04835937
MFR #44707
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenches - Imperial, Nickel Chrome, 1-1/8 in Box End Wrench Size, 1-1/8 in Open End Wrench Size, 15-9/16 in
MI ITEM #04835937
MFR #44707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/8 in
  • Head Angle
    Straight
  • Open End Wrench Size  
    1-1/8 in
  • Overall Length  
    15-9/16 in

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Nickel Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • Wrench Type
    Non-Ratcheting

Overview

Mfr description
9-44707 COMB WRENCH 1-1/8 12PT 15-9/16 O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought