Specifications
Dimensions
- Drive Size1/4 in
- Overall Length5-1/4 in
Details
- Flexible HeadFixed Head
- Grip StylePlain
- Head ShapeTeardrop
- Release TypeQuick Release
- Reversing StyleStandard Reverse
Overview
Mfr description
9-44807 RATCHET 1/4 DR 5-1/4 OAL TEARDRO