Motion
44814
Ratchet - Teardrop Head Shape, Fixed Head, Quick Release Release Type, High Torque Drive Style, 1/2 in Drive Size, 10-3/8 in Overall Length
Mi Item #04835941
MFR #44814
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Teardrop Head Shape, Fixed Head, Quick Release Release Type, High Torque Drive Style, 1/2 in Drive Size, 10-3/8 in Overall Length
Mi Item #04835941
MFR #44814

Mfr description
9-44814 RATCHET 1/2 DR 10-3/8 OAL POLISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    10-3/8 in

Details

  • Drive Style
    High Torque
  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Head Shape
    Teardrop
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)