Motion
44995
Ratchet - Fixed Head, Quick Release Release Type, 3/8 in Drive Size, 7-3/4 in Overall Length
Mi Item #04835942
MFR #44995
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Fixed Head, Quick Release Release Type, 3/8 in Drive Size, 7-3/4 in Overall Length
Mi Item #04835942
MFR #44995

Mfr description
9-44995 RATCHET 3/8 DR 7-3/4 OAL THIN TE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-3/4 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)