1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
45571
Strap or Chain Wrench, Jaw Type: Strap, Handle Material: Aluminum, Maximum Jaw Capacity: 12"
MI ITEM #
04835946
MFR #
45571
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Strap and Chain Wrenches
CRAFTSMAN 45571
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
45571
Strap or Chain Wrench, Jaw Type: Strap, Handle Material: Aluminum, Maximum Jaw Capacity: 12"
MI ITEM #
04835946
MFR #
45571
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Handle Material
Aluminum
Jaw Type
Strap
Maximum Jaw Capacity
12 in
Overview
Mfr description
9-45571 WRENCH STRAP ALUMINUM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought