Motion
45661
Needle Nose Pliers - 5-1/2 in Overall Length, Comfortable Soft-Grip Handle
MI ITEM #04835947
MFR #45661
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 5-1/2 in Overall Length, Comfortable Soft-Grip Handle
MI ITEM #04835947
MFR #45661

Mfr description
9-45661 PLIERS NEEDLE NOSE 4.5" MINI-PLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5-1/2 in

Details

  • Handle Style
    Comfortable Soft-Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)