Motion
46661
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/16 in Socket Size, 6 PT, Standard Type
MI ITEM #04835951
MFR #46661
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/16 in Socket Size, 6 PT, Standard Type
MI ITEM #04835951
MFR #46661

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-46661 HEX BIT SKT 3/16 3/8 DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/16 in
  • Socket Points
    6 PT
  • Material
    Steel
  • Overall Length
    4.3000 in
  • UPC_NO
    714994466611
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text