Overview
Mfr description
9-46935 COMB WRENCH SET 1/4-1-1/8 &5/32-
Specifications
- Wrench Set TypeCombination
- Number Of Pieces26
- Head AngleStraight
- Wrench Size Range13/64 to 1-1/8 in
- MaterialAlloy Steel
- Included AccessoriesCase
- Measurement SystemImperial
- Finish CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data