Motion
47186
Screwdriver - Phillips TiP, #2 Tip Size, 4 in
MI ITEM #04835958
MFR #47186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 4 in
MI ITEM #04835958
MFR #47186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in
  • Tip Size
    #2

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Handle Style
    Ergonomic
  • Magnetic
    No
  • Tip Style
    Phillips

Overview

Mfr description
9-47186 SCRDRVR #2X4" PHILLIPS CUSHION G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought