Motion
47503
Non-Impact Socket - Imperial, 1/2 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type
MI ITEM #04835963
MFR #47503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type
MI ITEM #04835963
MFR #47503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-47503 SKT 9/16 1/2 DR 12PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Socket Points
    12 PT
  • Material
    Steel
  • Overall Length
    3.5000 in
  • UPC_NO
    714994475033
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text