Motion
47514
Impact Socket - 1 in Socket Size, 1/2 in Drive, 12 PT, Standard Type, Chrome Finish
MI ITEM #04835966
MFR #47514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket Size, 1/2 in Drive, 12 PT, Standard Type, Chrome Finish
MI ITEM #04835966
MFR #47514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-47514 SKT 1" 1/2 DR 12PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    3.8000 in
  • Finish Coating
    Chrome
  • Shaft Style
    Standard Straight
  • UPC_NO
    714994475149
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text