Motion
47641
Cordless Impact Driver - Not Reversible, Inline, 3/8 in Chuck Size
MI ITEM #04835968
MFR #47641
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Driver - Not Reversible, Inline, 3/8 in Chuck Size
MI ITEM #04835968
MFR #47641

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-47641 SET IMP DR HND 1/2DR 6PC

Specifications

  • Chuck Size
    3/8 in
  • Torque
    200 ft-lbs
  • Variable Speed
    Variable Speed Not Included
  • Reversible
    Not Reversible
  • Handle Style
    Inline
  • Tool Weight
    2.1 lb
  • Includes
    Nos. 2
  • Number Of Pieces
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text