Motion
AC610RS
RapidSlide™ Adjustable Wrench Set - 2 PC, Adjustable Type, Chrome Finish, Non-Cushion Grip Handle Style
MI ITEM #04835979
MFR #AC610RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RapidSlide™ Adjustable Wrench Set - 2 PC, Adjustable Type, Chrome Finish, Non-Cushion Grip Handle Style
MI ITEM #04835979
MFR #AC610RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC610RS SET 2PC RAPIDSLIDE 6" & 10"
  • Slide Button Mechanism in Handle for Quick, Fast Adjustment
  • DIY, Industrial or Professional Use
  • 15/16” and 1.2” Jaw Capacity Works with Various Fastener Sizes
  • Debris Shield Protects Slide Mechanism, and Maintains a Smooth Operation
  • Forged Steel
  • Chrome Finish Resists Rust and Corrosion
  • Polished Head
  • SAE/Metric Size Indicator on Jaw

Specifications

  • Wrench Set Type
    Adjustable
  • Number Of Pieces
    2
  • Handle Style
    Non-Cushion Grip
  • Head Angle
    Straight
  • Wrench Size Range
    6 in to 10 in
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Wrench Sizes
    6 in, 10 in
  • Manufacturer Upc Number
    037103226778
  • Weight
    1.150 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought