Motion
AC6NKWMP
RapidSlide™ Adjustable Wrench - 6 in Overall Length, Steel Material, Plated Finish, Non-Cushion Grip Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #04835980
MFR #AC6NKWMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RapidSlide™ Adjustable Wrench - 6 in Overall Length, Steel Material, Plated Finish, Non-Cushion Grip Handle, 0.9375 in Maximum Jaw Capacity
MI ITEM #04835980
MFR #AC6NKWMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC6NKWMP WRENCH ADJUSTABLE 6" NON-KNURL
  • 1.25” Jaw Capacity Allows Tool to Work with Various Fastener Sizes
  • Wide Handle for Increased Leverage
  • Debris Shield Protects Slide Mechanism, and Maintains a Smooth Operation
  • Forged Steel
  • Chrome Finish Resists Rust and Corrosion
  • Polished Head
  • SAE/Metric Size Indicator on Jaw

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    6 in
  • Maximum Jaw Capacity
    0.9375 in
  • Body Material
    Steel
  • Handle Style
    Non-Cushion Grip
  • Measurement Scale
    Scale Not Included
  • Weight
    0.650 lb
  • Manufacturer Upc Number
    037103226761
  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought