Motion
CTK30SET
Non-Impact Socket Set - Imperial & Metric Measurement System, Number of Sockets: 26 PC, Standard Deep, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #04835983
MFR #CTK30SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial & Metric Measurement System, Number of Sockets: 26 PC, Standard Deep, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT Socket Points, Non-Impact
MI ITEM #04835983
MFR #CTK30SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Sizes
    1/2 in, 10 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 9 mm

Details

  • Included Accessories
    (2) Extension, Quick Release Ratchet, Spark Plug Socket
  • Measurement System
    Imperial & Metric
  • Number of Sockets
    15 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact

Overview

Mfr description
CTK30SETN TOOL KIT 30 PIECE 3/8" DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought