Motion
H28VN
SLIP JOINT PLIER 8" CURVED JAW
MI ITEM #04835986
MFR #H28VN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLIP JOINT PLIER 8" CURVED JAW
MI ITEM #04835986
MFR #H28VN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H28VN PLIERS SLIP JOINT 8" CEE-TEE CARDE

Specifications

  • Tool Style
    Curved Jaw
  • Type
    Slip Joint Pliers
  • Style
    Curved Jaw
  • Side Cutter
    No
  • Overall Length
    8 in
  • Overall Length Range
    6" - 8.9"
  • Jaw Length
    1 in
  • Jaw Type
    Curved
  • Head Style
    Curved
  • Handle Material
    Non-cushion
  • Maximum Jaw Opening
    1 in
  • Finish Coating
    Nickel Chrome
  • Handle Style
    Knurled Handles or Red Non-Slip Cushion Handle Grips
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel
  • UPC_NO
    037103227997

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text