Motion
2476TX1 CUTTERS FULL FLUSH 4.5" CARBIDE

Erem
2476TX1 CUTTERS FULL FLUSH 4.5" CARBIDE

SIDE CUTTING PLIERS 4-1/2IN
Mi Item #04836040
MFR #2476TX1 CUTTERS FULL FLUSH 4.5" CARBIDE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2476TX1 CUTTERS FULL FLUSH 4.5" CARBIDE

SIDE CUTTING PLIERS 4-1/2IN
Mi Item #04836040
MFR #2476TX1 CUTTERS FULL FLUSH 4.5" CARBIDE

Mfr description
2476TX1 CUTTERS FULL FLUSH 4.5" CARBIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Thickness
    0.24 in
  • Overall Length
    4-1/2 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    0.110 in
  • Cutting Type
    Full-Flush
  • Features
    0.11" Piano Wire, 0.015" Hard Wire, 0.019" Medium Hardness & 0.039" Copper Wire
  • Type
    Side-Cutting Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)