Motion
11592NN

Nicholson
11592NN

American Pattern File - Round Shape, Single Cut, 4 in Length
Mi Item #04836044
MFR #11592NN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
11592NN

American Pattern File - Round Shape, Single Cut, 4 in Length
Mi Item #04836044
MFR #11592NN

Mfr description
11592NN FILE ROUND SMOOTH 4" AMERICAN PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    4 in
  • Width/Diameter  
    1/8 in

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)