Motion
80975
Hand Hacksaw, Frame Style: Flush Cut, High Tension, Blade Length: 12", Handle Style: Comfort Grip, Rubber
MI ITEM #04836048
MFR #80975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Flush Cut, High Tension, Blade Length: 12", Handle Style: Comfort Grip, Rubber
MI ITEM #04836048
MFR #80975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80975 HACKSAW 12" 3-IN-1 PRO SERIES

Specifications

  • Frame Style
    Flush Cut, High Tension
  • Blade Length
    12 in
  • Overall Length
    16 in
  • Handle Style
    Rubber Covered D-Style
  • Throat Depth
    5 in
  • Positions
    45 °, 90 °
  • Built In Blade Storage
    Built-In Blade Storage
  • Tension Adjustability
    Adjustable Tension
  • Tool Type
    Hacksaw
  • PSC Code
    5110
  • Handle Material
    Rubber Grip
  • Fractional Blade Lengths
    12 in
  • Applications
    Metal, Plastic
  • Product Types
    Pro Series Hacksaw
  • Blade Material
    High Speed Steel
  • Color
    Black
  • Length
    6.3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text