Motion
6966C

Weller
6966C

399 to 427, 750 to 800°F Heat Setting, 10.6, 17.6, 3.6 CFM Air Flow, Heat Gun 120 Volts, 6 Amps, 250 Watts, 6' Cord Length
MI ITEM #04836060
MFR #6966C
Price$351.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
6966C

399 to 427, 750 to 800°F Heat Setting, 10.6, 17.6, 3.6 CFM Air Flow, Heat Gun 120 Volts, 6 Amps, 250 Watts, 6' Cord Length
MI ITEM #04836060
MFR #6966C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$351.00/each

Specifications

Dimensions

  • Cord Length
    6.00 ft, 1.83 m
  • Tool Weight
    13 oz
  • Wattage
    250 w

Details

  • Air Flow
    10.60 CFM, 17.60 CFM, 3.60 CFM
  • Amperage
    6.00 amp
  • Amps
    12.6/6.3
  • Includes
    Adapter, Heat Gun Wire Stand, Precision Reflector 0.20, Reducing Baffle, Reflector (0.50), Reflector (1.50)
  • Maximum Temperature
    800 °F
  • Minimum Temperature
    750 °F
  • Number Of Temperature Settings
    3
  • Power Rating
    120 V
  • Power Source
    Corded
  • PSC Code
    5130
  • Temperature Setting Style
    Variable
  • Type
    Heat Gun
  • Voltage
    120 V

Overview

Mfr description
6966C HEAT GUN 120V 750F-800F ESD SAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought