Overview
Mfr description
7874B SOLDER SUCKER ANTI-STATIC ONE HAND
Specifications
- TypeDesoldering Pump, Desoldering Pump
- Tip Length1 in
- Accessory TypeDesoldering Pump
- Overall Length11-1/4 in
- Package Quantity1
- Standards MetESD Safe
- Suction TypePump-Action
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data