Motion
CT5A8

Weller
CT5A8

1/16 Inch Point, 1/16 Inch Tip Diameter, Soldering Iron Screwdriver Tip Series CT, For Use with Soldering Iron
Mi Item #04836067
MFR #CT5A8
Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
CT5A8

1/16 Inch Point, 1/16 Inch Tip Diameter, Soldering Iron Screwdriver Tip Series CT, For Use with Soldering Iron
Mi Item #04836067
MFR #CT5A8

Mfr description
CT5A8 SOLDER TIP 800 DEG .062" W60P/W60P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.65/each

Specifications

Dimensions

  • Tip Size
    1.58 mm

Details

  • Body Material
    Solid Copper
  • For Use With
    W60P, Soldering Iron
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Screwdriver
  • Type
    Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)