Specifications
Dimensions
- Opening Size0.067 in
Details
- ApplicationFluid Dispensing
- For Use WithSyringes
- MaterialPlastic (Hub), Stainless Steel (Needle)
- Package Quantity50 Per Pack
- TypeNeedle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)