Overview
Mfr description
KDS1612BT NEEDLE SS 16GA PURPLE .5" L .0
Specifications
- TypeNeedle
- For Use WithSyringes
- MaterialPlastic (Hub), Stainless Steel (Needle)
- Opening Size0.053 in
- Package Quantity1000 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data