Specifications
Dimensions
- Length1-1/2 in
- Tip Length1.25 in
Details
- MaterialPlastic
- Package Quantity50 Per Pack
- TypeTapered Tip Dispensing Needle  16Gauge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)