1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Weller
KDS181P
1" Long 18 Gauge Dispensing Needle 0.0382" Wide
MI ITEM #
04836086
MFR #
KDS181P
Price
$28.00
/bx
Qty
Add to Cart
Previous Page
Home
Weller KDS181P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weller
KDS181P
1" Long 18 Gauge Dispensing Needle 0.0382" Wide
MI ITEM #
04836086
MFR #
KDS181P
Mfr description
KDS181P NEEDLE SS 18GA PINK 1" LG .038"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$28
.00
/bx
Add to Cart
Specifications
Dimensions
Length
1 in
Width
0.0382 in
Details
Application
Fluid Dispensing
For Use With
Syringes
Material
Stainless Steel
Package Quantity
50 Per Pack
Type
Dispensing Needle - 18Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items