1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Weller
KDS18TNP
GRN HUB PLSTC TPR TIP NDL 18GA 0.86MM ID 50/PK
MI ITEM #
04836087
MFR #
KDS18TNP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Weller KDS18TNP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weller
KDS18TNP
GRN HUB PLSTC TPR TIP NDL 18GA 0.86MM ID 50/PK
MI ITEM #
04836087
MFR #
KDS18TNP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
KDS18TNP NEEDLE 18GA GREEN TAPERED 1.5"
Specifications
Material
Plastic
Type
Tapered Tip Dispensing Needle
Tip Length
1.25 in
Length
1-1/4 in
Package Quantity
50 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data